RULAND MANUFACTURING MT16/16-CC2WA-A Connector Clamp, 2-Way, M6 Clamp Screws, 25mm Width And Height, 90.5mm Overall Length

Item: DK6RJE Model: MT16/16-CC2WA-A
Limited Availability
€68.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc50.5 mm
Clamp Screw ClM6
Edge To Center 1 L220 mm
Edge To Center 2 L320 mm
Material SpecificationAluminum
Overall Length L190.5 mm
Set Screw SsM6
Thru Hole 1 Diameter B116 mm
Thru Hole 2 Diameter B216 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm
Width And Height 2 W225 mm

Shipping Info:

Ship weight (kg) 0.1372
Ship length (cm)9.05
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16/16-CC2WA-A Connector Clamp, 2-Way, M6 Clamp Screws, 25mm Width And Height, 90.5mm Overall Length
€68.56 /unit