RULAND MANUFACTURING MT16/16-CC2W-A Connector Clamp, 2-Way, M6 Clamp Screws, 20mm Width And Height, 59mm Overall Length

Item: DK6RGK Model: MT16/16-CC2W-A
Limited Availability
€28.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc18 mm
Clamp Screw ClM6
Edge To Center L220.5 mm
Material SpecificationAluminum
Overall Length L159 mm
Thru Hole 1 Diameter B116 mm
Thru Hole 2 Diameter B216 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0446
Ship length (cm)5.9
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16/16-CC2W-A Connector Clamp, 2-Way, M6 Clamp Screws, 20mm Width And Height, 59mm Overall Length
€28.25 /unit