RULAND MANUFACTURING MT16/16-CB2W-AN Base Connector, 2-Way, Thru Hole 16mm, Base Diameter 45mm, Black Anodized Aluminum

Item: DK6RLX Model: MT16/16-CB2W-AN
Limited Availability
€60.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Connector
Base Diameter D145 mm
Center To Center Lc32 mm
Clamp Length L341 mm
Clamp Screw ClM6
Clamp Width Wc20 mm
Counterbore Hole ChM6
Counterbore To Base Cb4 mm
Edge To Center L210 mm
Material SpecificationAnodized Aluminum
Overall Height H131 mm
Thru Hole 1 Diameter B116 mm
Thru Hole 2 Diameter B216 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm

Shipping Info:

Ship weight (kg) 0.0599
Ship height (cm)3.1
Ship width (cm)3.1
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16/16-CB2W-AN Base Connector, 2-Way, Thru Hole 16mm, Base Diameter 45mm, Black Anodized Aluminum
€60.02 /unit