RULAND MANUFACTURING MT16/16-ASJL-APC Adjustable Spring Joint, 2-Way 16mm Clamping Diameter, M10 Clamp Screw, 78mm Lever Length

Item: DK6RFG Model: MT16/16-ASJL-APC
Limited Availability
€83.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Diameter D146 mm
Body Height H257 mm
Center To Center Lc22 mm
Clamp Screw ClM10
Clamping Diameter D216 mm
Lever Height H355 mm
Lever Length L178 mm
Material SpecificationPowder Coated Aluminum
Overall Height H1112 mm
Spacer Thickness T6 mm
Surface To Edge L225.5 mm

Shipping Info:

Ship weight (kg) 0.3564
Ship height (cm)11.2
Ship width (cm)11.2
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16/16-ASJL-APC Adjustable Spring Joint, 2-Way 16mm Clamping Diameter, M10 Clamp Screw, 78mm Lever Length
€83.14 /unit