RULAND MANUFACTURING MT15-CSSWBH-A Swivel Clamp Joint, 12.5mm Base Height, 25mm Width And Height, 46mm Overall Length

Item: DK6RKZ Model: MT15-CSSWBH-A
Limited Availability
€32.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H112.5 mm
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Edge To Center L233.5 mm
Hole Depth T15 mm
Hub Length Lh20 mm
Material SpecificationAluminum
Overall Length L146 mm
Screw To Edge Ls10 mm
Set Screw SsM6
Thru Hole Diameter B15 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.041
Ship length (cm)4.6
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15-CSSWBH-A Swivel Clamp Joint, 12.5mm Base Height, 25mm Width And Height, 46mm Overall Length
€32.14 /unit