RULAND MANUFACTURING MT15-CCSWV-25-A Swivel Clamp Joint, 12.5mm Base Height, 25mm Width And Height, 62mm Overall Length

Item: DK6RKA Model: MT15-CCSWV-25-A
Limited Availability
€37.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H112.5 mm
Center To Center Lc29 mm
Clamp Screw ClM6
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Edge To Center Of Counterbore L249.5 mm
Hub Length Lh36 mm
Material SpecificationAluminum
Overall Length L162 mm
Square Thru Hole S12 mm
Thru Hole Diameter B15 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0648
Ship length (cm)6.2
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15-CCSWV-25-A Swivel Clamp Joint, 12.5mm Base Height, 25mm Width And Height, 62mm Overall Length
€37.36 /unit