RULAND MANUFACTURING MT15-CC1W-M6-AN Connector Clamp, 1-Way Thru Hole 15mm, 45mm Length, Black Anodized Aluminum

Item: DK6RFW Model: MT15-CC1W-M6-AN
Limited Availability
€27.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc32 mm
Clamp Screw ClM6
Material SpecificationAnodized Aluminum
Mounting Screw ScM6
Overall Length L145 mm
Screw Length L214 mm
Square Thru Hole S12 mm
Thru Hole Diameter B15 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0306
Ship length (cm)4.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15-CC1W-M6-AN Connector Clamp, 1-Way Thru Hole 15mm, 45mm Length, Black Anodized Aluminum
€27.95 /unit