RULAND MANUFACTURING MT15:16-SWMB-M8-A Cross Pattern Swivel Mounting Block, M8 Tapped Center Hole, 12.5mm Base Height, 25mm Width

Item: DK6RET Model: MT15:16-SWMB-M8-A
Limited Availability
€37.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H112.5 mm
Center Thread C1M8
Center To Center Lc17 mm
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Cross Thread C2M4 x 4
Edge To Center Of Counterbore L233.5 mm
Hub Length Lh20 mm
Material SpecificationAluminum
Overall Length L146 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0455
Ship length (cm)4.6
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15:16-SWMB-M8-A Cross Pattern Swivel Mounting Block, M8 Tapped Center Hole, 12.5mm Base Height, 25mm Width
€37.56 /unit