RULAND MANUFACTURING MT15:16-CBSW-25-AN Swivel Clamp Connector Base, 41mm Base Width, 25mm Clamp Width, 37mm Overall Length

Item: DK6RMQ Model: MT15:16-CBSW-25-AN
Limited Availability
€60.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Diameter D145 mm
Base Height H210 mm
Base Width Wb41 mm
Center To Center Lc32 mm
Clamp Length L125 mm
Clamp Width Wc12.5 mm
Counterbore To Base Cb4 mm
Edge To Center L224.5 mm
Material SpecificationAnodized Aluminum
Mounting Counterbore Diameter McM6
Overall Height H137 mm
Swivel Counterbore 1 Diameter S16.5 mm
Swivel Counterbore 2 Diameter S210.5 mm

Shipping Info:

Ship weight (kg) 0.0567
Ship height (cm)3.7
Ship width (cm)3.7
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15:16-CBSW-25-AN Swivel Clamp Connector Base, 41mm Base Width, 25mm Clamp Width, 37mm Overall Length
€60.73 /unit