RULAND MANUFACTURING MT15/15-CC90S-A Connector, 90 Deg., 15mm Stud Diameter, 21mm Stud Length, 43.5mm Body Length

Item: DK6RHH Model: MT15/15-CC90S-A
In Stock

Get it by Tuesday, Jun 17

€41.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L143.5 mm
Bolt Diameter Db15 mm
Bolt Length Lb21 mm
Clamp Screw ClM6
Edge To Center L220 mm
Hole Depth T15 mm
Material SpecificationAluminum
Screw To Edge Ls10 mm
Set Screw SsM6
Square Thru Hole S12 mm
Thru Hole Diameter B15 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.1022
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15/15-CC90S-A Connector, 90 Deg., 15mm Stud Diameter, 21mm Stud Length, 43.5mm Body Length
€41.30 /unit