RULAND MANUFACTURING MT15/15-CC90-AN Connector, 90 Deg., Blind Hole For 15mm Round Blind Hole, 43.5mm Overall Length

Item: DK6RHJ Model: MT15/15-CC90-AN
In Stock

Get it by Tuesday, Jun 17

€37.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L143.5 mm
Clamp Screw ClM6
Edge To Center L220 mm
Hole Depth T15 mm
Material SpecificationAnodized Aluminum
Screw To Edge Ls10 mm
Set Screw SsM6
Square Thru Hole S12 mm
Thru Hole 1 Diameter B115 mm
Thru Hole 2 Diameter B215 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0536
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15/15-CC90-AN Connector, 90 Deg., Blind Hole For 15mm Round Blind Hole, 43.5mm Overall Length
€37.11 /unit