RULAND MANUFACTURING MT15/15-CC2WA-A Connector Clamp, 2-Way, M6 Clamp Screws, 25mm Width And Height, 87.5mm Overall Length

Item: DK6RJF Model: MT15/15-CC2WA-A
Limited Availability
€74.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc47.5 mm
Clamp Screw ClM6
Edge To Center 1 L220 mm
Edge To Center 2 L320 mm
Material SpecificationAluminum
Overall Length L187.5 mm
Set Screw SsM6
Square Thru Hole 2 S212 mm
Square Thru Hole S12 mm
Thru Hole 1 Diameter B115 mm
Thru Hole 2 Diameter B215 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm
Width And Height 2 W225 mm

Shipping Info:

Ship weight (kg) 0.1418
Ship length (cm)8.75
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15/15-CC2WA-A Connector Clamp, 2-Way, M6 Clamp Screws, 25mm Width And Height, 87.5mm Overall Length
€74.81 /unit