RULAND MANUFACTURING MT15/15-CC2W-AN Connector Clamp, 2-Way, M6 Clamp Screws, 20mm Width And Height, 58mm Overall Length

Item: DK6RGH Model: MT15/15-CC2W-AN
Limited Availability
€39.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc17 mm
Clamp Screw ClM6
Edge To Center L220.5 mm
Material SpecificationAnodized Aluminum
Overall Length L158 mm
Square Thru Hole 1 S112 mm
Square Thru Hole 2 S212 mm
Thru Hole 1 Diameter B115 mm
Thru Hole 2 Diameter B215 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0436
Ship length (cm)5.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT15/15-CC2W-AN Connector Clamp, 2-Way, M6 Clamp Screws, 20mm Width And Height, 58mm Overall Length
€39.04 /unit