RULAND MANUFACTURING MT12-CSBC-M6-AN Sensor Bracket Clamp Connector, M6 Center Tapped Hole, 32mm Overall Length

Item: DK6REB Model: MT12-CSBC-M6-AN
Limited Availability
€27.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Clamp Screw ClM5
Edge To Center L217 mm
Material SpecificationAnodized Aluminum
Overall Length L132 mm
Square Thru Hole S10 mm
Thread (th)M6
Thread Depth Lt9 mm
Thru Hole Diameter B12 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0171
Ship length (cm)3.2
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT12-CSBC-M6-AN Sensor Bracket Clamp Connector, M6 Center Tapped Hole, 32mm Overall Length
€27.63 /unit