RULAND MANUFACTURING MT12-CC1W-M5-AN Connector Clamp, 1-Way Thru Hole 12mm, 38mm Length, Black Anodized Aluminum

Item: DK6RFJ Model: MT12-CC1W-M5-AN
Limited Availability
€24.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc27 mm
Clamp Screw ClM5
Material SpecificationAnodized Aluminum
Mounting Screw ScM5
Overall Length L138 mm
Screw Length L210.5 mm
Square Thru Hole S10 mm
Thru Hole Diameter B12 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0194
Ship length (cm)3.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT12-CC1W-M5-AN Connector Clamp, 1-Way Thru Hole 12mm, 38mm Length, Black Anodized Aluminum
€24.23 /unit