RULAND MANUFACTURING MT12/12-CC90-AN Connector, 90 Deg., Blind Hole For 12mm Round Blind Hole, 35.5mm Overall Length

Item: DK6RHE Model: MT12/12-CC90-AN
In Stock

Get it by Tuesday, Jun 17

€32.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L135.5 mm
Clamp Screw ClM5
Edge To Center L216.5 mm
Hole Depth T12 mm
Material SpecificationAnodized Aluminum
Screw To Edge Ls8 mm
Set Screw SsM5
Square Thru Hole S10 mm
Thru Hole 1 Diameter B112 mm
Thru Hole 2 Diameter B212 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0446
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT12/12-CC90-AN Connector, 90 Deg., Blind Hole For 12mm Round Blind Hole, 35.5mm Overall Length
€32.27 /unit