RULAND MANUFACTURING MT12/12-CC2WP-AN Connector Clamp, 2-Way, M5 Clamp Screws, 16mm Width And Height, 45mm Overall Length

Item: DK6RGF Model: MT12/12-CC2WP-AN
Limited Availability
€41.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc29 mm
Clamp Screw ClM5
Edge To Center L28 mm
Material SpecificationAnodized Aluminum
Overall Length L145 mm
Square Thru Hole 1 S110 mm
Square Thru Hole 2 S210 mm
Thru Hole 1 Diameter B112 mm
Thru Hole 2 Diameter B212 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0238
Ship length (cm)4.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT12/12-CC2WP-AN Connector Clamp, 2-Way, M5 Clamp Screws, 16mm Width And Height, 45mm Overall Length
€41.44 /unit