RULAND MANUFACTURING MT12/12-CC2WA-AN Connector Clamp, 2-Way, M5 Clamp Screws, 20mm Width And Height, 71.5mm Overall Length

Item: DK6RJC Model: MT12/12-CC2WA-AN
Limited Availability
€74.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc38.5 mm
Clamp Screw ClM5
Edge To Center 1 L216.5 mm
Edge To Center 2 L316.5 mm
Material SpecificationAnodized Aluminum
Overall Length L171.5 mm
Set Screw SsM5
Square Thru Hole 2 S210 mm
Square Thru Hole S10 mm
Thru Hole 1 Diameter B112 mm
Thru Hole 2 Diameter B212 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W120 mm
Width And Height 2 W220 mm

Shipping Info:

Ship weight (kg) 0.0724
Ship length (cm)7.15
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT12/12-CC2WA-AN Connector Clamp, 2-Way, M5 Clamp Screws, 20mm Width And Height, 71.5mm Overall Length
€74.36 /unit