RULAND MANUFACTURING MT12/12-CB2W-AN Base Connector, 2-Way, Thru Hole 12mm, Base Diameter 38mm, Black Anodized Aluminum

Item: DK6RLU Model: MT12/12-CB2W-AN
Limited Availability
€54.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Connector
Base Diameter D138 mm
Center To Center Lc27 mm
Clamp Length L335 mm
Clamp Screw ClM5
Clamp Width Wc16 mm
Counterbore Hole ChM5
Counterbore To Base Cb2.5 mm
Edge To Center L28 mm
Material SpecificationAnodized Aluminum
Overall Height H125 mm
Square Thru Hole S10 mm
Thru Hole 1 Diameter B112 mm
Thru Hole 2 Diameter B212 mm
Thru Hole 2 Tolerance+0.11/-0 mm
Thru Hole Tolerance+0.11/-0 mm

Shipping Info:

Ship weight (kg) 0.0328
Ship height (cm)2.5
Ship width (cm)2.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT12/12-CB2W-AN Base Connector, 2-Way, Thru Hole 12mm, Base Diameter 38mm, Black Anodized Aluminum
€54.72 /unit