RULAND MANUFACTURING MT12/12-ASJL-APC Adjustable Spring Joint, 2-Way 12mm Clamping Diameter, M8 Clamp Screw, 63mm Lever Length

Item: DK6RFC Model: MT12/12-ASJL-APC
Limited Availability
€59.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Diameter D136 mm
Body Height H247 mm
Center To Center Lc17 mm
Clamp Screw ClM8
Clamping Diameter D212 mm
Lever Height H345 mm
Lever Length L163 mm
Material SpecificationPowder Coated Aluminum
Overall Height H192 mm
Spacer Thickness T5 mm
Surface To Edge L221 mm

Shipping Info:

Ship weight (kg) 0.193
Ship height (cm)9.2
Ship width (cm)9.2
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT12/12-ASJL-APC Adjustable Spring Joint, 2-Way 12mm Clamping Diameter, M8 Clamp Screw, 63mm Lever Length
€59.58 /unit