RULAND MANUFACTURING MT10-CSSWS-AN Swivel Clamp Joint, 17mm Stud Length, 10mm Base Height, 20mm Width And Height

Item: DK6RKQ Model: MT10-CSSWS-AN
Limited Availability
€45.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H110 mm
Bolt Diameter Db10 mm
Bolt Length Lb17 mm
Counterbore 1 Diameter K18.5 mm
Counterbore 2 Diameter K25.5 mm
Edge To Center L228 mm
Hole Depth T10 mm
Hub Length Lh17 mm
Material SpecificationAnodized Aluminum
Overall Length L138 mm
Screw To Edge Ls7 mm
Set Screw SsM5
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0414
Ship length (cm)3.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10-CSSWS-AN Swivel Clamp Joint, 17mm Stud Length, 10mm Base Height, 20mm Width And Height
€45.38 /unit