RULAND MANUFACTURING MT10-CSSWBH-AN Swivel Clamp Joint, 10mm Base Height, 20mm Width And Height, 38mm Overall Length

Item: DK6RKT Model: MT10-CSSWBH-AN
Limited Availability
€33.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H110 mm
Counterbore 1 Diameter K18.5 mm
Counterbore 2 Diameter K25.5 mm
Edge To Center L228 mm
Hole Depth T10 mm
Hub Length Lh17 mm
Material SpecificationAnodized Aluminum
Overall Length L138 mm
Screw To Edge Ls7 mm
Set Screw SsM5
Thru Hole Diameter B10 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0243
Ship length (cm)3.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10-CSSWBH-AN Swivel Clamp Joint, 10mm Base Height, 20mm Width And Height, 38mm Overall Length
€33.37 /unit