RULAND MANUFACTURING MT10-CCSWV-20-AN Swivel Clamp Joint, 10mm Base Height, 20mm Width And Height, 50mm Overall Length

Item: DK6RJQ Model: MT10-CCSWV-20-AN
Limited Availability
€38.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H110 mm
Center To Center Lc23 mm
Clamp Screw ClM5
Counterbore 1 Diameter K18.5 mm
Counterbore 2 Diameter K25.5 mm
Edge To Center Of Counterbore L240 mm
Hub Length Lh29 mm
Material SpecificationAnodized Aluminum
Overall Length L150 mm
Square Thru Hole S8 mm
Thru Hole Diameter B10 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0356
Ship length (cm)5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10-CCSWV-20-AN Swivel Clamp Joint, 10mm Base Height, 20mm Width And Height, 50mm Overall Length
€38.34 /unit