RULAND MANUFACTURING MT10-CBFB-37-FZ Flanged Bolt Base, 16mm Base Width, 10mm Bolt Diameter, 37mm Bolt Length

Item: DK6RME Model: MT10-CBFB-37-FZ
In Stock

Get it by Tuesday, Jun 17

€37.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H18 mm
Base Length L138 mm
Base Width Wb16 mm
Bolt Diameter Db10 mm
Bolt Length Lb37 mm
Bolt Tolerance+0.036/-0 mm
Center To Center Lc27 mm
Counterbore Hole ChM5
Counterbore To Base Cb2.5 mm
Material SpecificationZinc Plated Steel

Shipping Info:

Ship weight (kg) 0.0518
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10-CBFB-37-FZ Flanged Bolt Base, 16mm Base Width, 10mm Bolt Diameter, 37mm Bolt Length
€37.82 /unit