RULAND MANUFACTURING MT10:12-SWMB-M8-AN Swivel Mounting Block, M8 Center Thread, 10mm Base Height, 8.5mm Recess Diameter

Item: DK6RYC Model: MT10:12-SWMB-M8-AN
Limited Availability
€37.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H110 mm
Center Thread C1M8
Center To Center Lc14 mm
Counterbore 1 Diameter K18.5 mm
Counterbore 2 Diameter K25.5 mm
Cross Thread C2M4 x 4
Edge To Center Of Counterbore L228 mm
Hub Length Lh17 mm
Material SpecificationAnodized Aluminum
Overall Length L138 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0229
Ship length (cm)3.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10:12-SWMB-M8-AN Swivel Mounting Block, M8 Center Thread, 10mm Base Height, 8.5mm Recess Diameter
€37.31 /unit