RULAND MANUFACTURING MT10/10-CC90S-A Connector, 90 Deg., 10mm Stud Diameter, 17mm Stud Length, 31.5mm Body Length

Item: DK6RHB Model: MT10/10-CC90S-A
In Stock

Get it by Tuesday, Jun 17

€34.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L131.5 mm
Bolt Diameter Db10 mm
Bolt Length Lb17 mm
Clamp Screw ClM5
Edge To Center L215.5 mm
Hole Depth T10 mm
Material SpecificationAluminum
Screw To Edge Ls7 mm
Set Screw SsM5
Square Thru Hole S8 mm
Thru Hole Diameter B10 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0446
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10/10-CC90S-A Connector, 90 Deg., 10mm Stud Diameter, 17mm Stud Length, 31.5mm Body Length
€34.07 /unit