RULAND MANUFACTURING MT10/10-CC90-A Connector, 90 Deg., 31.5mm Overall Length

Item: DK6RGY Model: MT10/10-CC90-A
In Stock

Get it by Tuesday, Jun 17

€26.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L131.5 mm
Clamp Screw ClM5
Edge To Center L215.5 mm
Hole Depth T10 mm
Material SpecificationAluminum
Screw To Edge Ls7 mm
Set Screw SsM5
Square Thru Hole S8 mm
Thru Hole 1 Diameter B110 mm
Thru Hole 2 Diameter B210 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0279
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10/10-CC90-A Connector, 90 Deg., 31.5mm Overall Length
€26.46 /unit