RULAND MANUFACTURING MT10/10-CC2WP-AN Connector Clamp, 2-Way, M5 Clamp Screws, 16mm Width And Height, 44mm Overall Length

Item: DK6RGC Model: MT10/10-CC2WP-AN
Limited Availability
€41.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc28 mm
Clamp Screw ClM5
Edge To Center L28 mm
Material SpecificationAnodized Aluminum
Overall Length L144 mm
Square Thru Hole 1 S18 mm
Square Thru Hole 2 S28 mm
Thru Hole 1 Diameter B110 mm
Thru Hole 2 Diameter B210 mm
Thru Hole 2 Tolerance+0.09/-0 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0229
Ship length (cm)4.4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10/10-CC2WP-AN Connector Clamp, 2-Way, M5 Clamp Screws, 16mm Width And Height, 44mm Overall Length
€41.39 /unit