RULAND MANUFACTURING MT10/10-CC2WA-A Connector Clamp, 2-Way, M5 Clamp Screws, 20mm Width And Height, 63.5mm Overall Length

Item: DK6RHY Model: MT10/10-CC2WA-A
Limited Availability
€63.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc32.5 mm
Clamp Screw ClM5
Edge To Center 1 L215.5 mm
Edge To Center 2 L315.5 mm
Material SpecificationAluminum
Overall Length L163.5 mm
Set Screw SsM5
Square Thru Hole 2 S28 mm
Square Thru Hole S8 mm
Thru Hole 1 Diameter B110 mm
Thru Hole 2 Diameter B210 mm
Thru Hole 2 Tolerance+0.09/-0 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W120 mm
Width And Height 2 W220 mm

Shipping Info:

Ship weight (kg) 0.0643
Ship length (cm)6.35
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10/10-CC2WA-A Connector Clamp, 2-Way, M5 Clamp Screws, 20mm Width And Height, 63.5mm Overall Length
€63.31 /unit