RULAND MANUFACTURING MT10/10-CC2W-AN Connector Clamp, 2-Way, M5 Clamp Screws, 16mm Width And Height, 46mm Overall Length

Item: DK6RFY Model: MT10/10-CC2W-AN
Limited Availability
€30.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc12 mm
Clamp Screw ClM5
Edge To Center L217 mm
Material SpecificationAnodized Aluminum
Overall Length L146 mm
Square Thru Hole 1 S18 mm
Square Thru Hole 2 S28 mm
Thru Hole 1 Diameter B110 mm
Thru Hole 2 Diameter B210 mm
Thru Hole 2 Tolerance+0.09/-0 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0248
Ship length (cm)4.6
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10/10-CC2W-AN Connector Clamp, 2-Way, M5 Clamp Screws, 16mm Width And Height, 46mm Overall Length
€30.10 /unit