RULAND MANUFACTURING MT10/10-ASJL-A Adjustable Spring Joint, 2-Way 10mm Clamping Diameter, M8 Clamp Screw, 63mm Lever Length

Item: DK6REZ Model: MT10/10-ASJL-A
Limited Availability
€45.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Diameter D132 mm
Body Height H245 mm
Center To Center Lc15 mm
Clamp Screw ClM8
Clamping Diameter D210 mm
Lever Height H345 mm
Lever Length L163 mm
Material SpecificationAluminum
Overall Height H190 mm
Spacer Thickness T5 mm
Surface To Edge L220 mm

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)9
Ship width (cm)9
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT10/10-ASJL-A Adjustable Spring Joint, 2-Way 10mm Clamping Diameter, M8 Clamp Screw, 63mm Lever Length
€45.97 /unit