RULAND MANUFACTURING MSPX-8MM-1/4"-SS Rigid Coupling, 2-Piece, 8mm x 1/4 Inch Bore, 0.945 Inch O.D., 1.378 Inch Length

Item: DK7ERP Model: MSPX-8MM-1/4"-SS
In Stock

Get it by Tuesday, Jun 17

€180.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.689 in (17.5 mm)
B2 Max Shaft Penetration0.689 in (17.5 mm)
Balanced DesignYes
Bore (b1)8 mm
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max1.067 in (27.1 mm)
Finish SpecificationBright, No Plating
Forged Clamp ScrewM3
Full Bearing Support Required?No
Hex Wrench Size2.5 mm
Length (l)1.378 in (35.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.075835 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)0.945 in (24 mm)
Rated Torque141 in-lb (16 Nm)
Recommended Gap0.047 in (1.19 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBright
Screw Location (r)0.354 in (9.0 mm)
Screw Material18-8 300 Series Stainless Steel with
Seating Torque1.1 Nm
Small Bore (b2)0.2500 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1994
Ship height (cm)2.4
Ship length (cm)3.5
Ship width (cm)2.4
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-8MM-1/4"-SS Rigid Coupling, 2-Piece, 8mm x 1/4 Inch Bore, 0.945 Inch O.D., 1.378 Inch Length
€180.83 /unit