RULAND MANUFACTURING MSPX-3/8"-8MM-F Rigid Coupling, 2-Piece, 0.375 Inch x 8mm Bore, 0.945 Inch O.D., 1.378 Inch Length

Item: DK7EQE Model: MSPX-3/8"-8MM-F
In Stock

Get it by Tuesday, Jun 17

€123.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.689 in (17.5 mm)
B2 Max Shaft Penetration0.689 in (17.5 mm)
Balanced DesignYes
Bore (b1)0.3750 in
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max1.067 in (27.1 mm)
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp ScrewM3
Full Bearing Support Required?No
Hex Wrench Size2.5 mm
Length (l)1.378 in (35.0 mm)
Material Specification1215 Carbon Steel Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.026725 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)0.945 in (24 mm)
Rated Torque442 in-lb (50 Nm)
Recommended Gap0.047 in (1.19 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw Location (r)0.354 in (9.0 mm)
Screw MaterialAlloy Steel with
Seating Torque2.1 Nm
Small Bore (b2)8 mm
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0958
Ship height (cm)2.4
Ship length (cm)3.5
Ship width (cm)2.4
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-3/8"-8MM-F Rigid Coupling, 2-Piece, 0.375 Inch x 8mm Bore, 0.945 Inch O.D., 1.378 Inch Length
€123.88 /unit