RULAND MANUFACTURING MSPX-3-3-F Rigid Coupling, 2-Piece, 3mm x 3mm Bore, 15mm O.D., 22mm Length

Item: DK6FHT Model: MSPX-3-3-F
In Stock

Get it by Tuesday, Jun 17

€102.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration11.0 mm
B2 Max Shaft Penetration11.0 mm
Balanced DesignYes
Bore (b1)3 mm
Bore Tolerance+0.050 mm / +0.012 mm
Clearance Diameter (c) Max15.0 mm
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp ScrewM2
Full Bearing Support Required?No
Hex Wrench Size1.5 mm
Length (l)22 mm
Material Specification1215 Carbon Steel Bar
Maximum Speed4,000 RPM
Moment Of Inertia7.029 x 10
Number Of Screws8 ea
Outer Diameter (od)15 mm
Precision Honed Bores?Yes
Rated Torque1.47 Nm
Recommended Gap0.79 mm
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw Location (r)4.6 mm
Screw MaterialAlloy Steel
Seating Torque0.6 Nm
Small Bore (b2)3 mm
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)1.5
Ship length (cm)2.2
Ship width (cm)1.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-3-3-F Rigid Coupling, 2-Piece, 3mm x 3mm Bore, 15mm O.D., 22mm Length
€102.91 /unit