RULAND MANUFACTURING MSPX-25MM-5/8"-F Rigid Coupling, 2-Piece, 25mm x 0.625 Inch Bore, 1.772 Inch O.D., 2.953 Inch Length

Item: DK7EPZ Model: MSPX-25MM-5/8"-F
In Stock

Get it by Tuesday, Jun 17

€183.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration1.476 in (37.5 mm)
B2 Max Shaft Penetration1.476 in (37.5 mm)
Balanced DesignYes
Bore (b1)25 mm
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max2.028 in (51.5 mm)
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp ScrewM6
Full Bearing Support Required?No
Hex Wrench Size5.0 mm
Length (l)2.953 in (75.0 mm)
Material Specification1215 Carbon Steel Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.686876 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.772 in (45 mm)
Rated Torque3540 in-lb (400 Nm)
Recommended Gap0.094 in (2.38 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw Location (r)0.665 in (16.9 mm)
Screw MaterialAlloy Steel with
Seating Torque16 Nm
Small Bore (b2)0.6250 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.6561
Ship height (cm)4.5
Ship length (cm)7.5
Ship width (cm)4.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-25MM-5/8"-F Rigid Coupling, 2-Piece, 25mm x 0.625 Inch Bore, 1.772 Inch O.D., 2.953 Inch Length
€183.47 /unit