RULAND MANUFACTURING MSPX-14MM-1/2"-SS Rigid Coupling, 2-Piece, 14mm x 1/2 Inch Bore, 1.339 Inch O.D., 1.969 Inch Length

Item: DK7EQX Model: MSPX-14MM-1/2"-SS
In Stock

Get it by Tuesday, Jun 17

€287.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.984 in (25.0 mm)
B2 Max Shaft Penetration0.984 in (25.0 mm)
Balanced DesignYes
Bore (b1)14 mm
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max1.551 in (39.4 mm)
Finish SpecificationBright, No Plating
Forged Clamp ScrewM5
Full Bearing Support Required?No
Hex Wrench Size4.0 mm
Length (l)1.969 in (50.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.158072 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.339 in (34 mm)
Rated Torque531 in-lb (60 Nm)
Recommended Gap0.063 in (1.60 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBright
Screw Location (r)0.472 in (12.0 mm)
Screw Material18-8 300 Series Stainless Steel with
Seating Torque5.4 Nm
Small Bore (b2)0.5000 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.2781
Ship height (cm)3.4
Ship length (cm)5
Ship width (cm)3.4
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-14MM-1/2"-SS Rigid Coupling, 2-Piece, 14mm x 1/2 Inch Bore, 1.339 Inch O.D., 1.969 Inch Length
€287.75 /unit