RULAND MANUFACTURING MSPX-12MM-3/8"-SS Rigid Coupling, 2-Piece, 12mm x 3/8 Inch Bore, 1.142 Inch O.D., 1.772 Inch Length

Item: DK7EQV Model: MSPX-12MM-3/8"-SS
In Stock

Get it by Tuesday, Jun 17

€219.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.886 in (22.5 mm)
B2 Max Shaft Penetration0.886 in (22.5 mm)
Balanced DesignYes
Bore (b1)12 mm
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max1.299 in (33.0 mm)
Finish SpecificationBright, No Plating
Forged Clamp ScrewM4
Full Bearing Support Required?No
Hex Wrench Size3.0 mm
Length (l)1.772 in (45.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.074582 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.142 in (29 mm)
Rated Torque283 in-lb (32 Nm)
Recommended Gap0.063 in (1.60 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBright
Screw Location (r)0.417 in (10.6 mm)
Screw Material18-8 300 Series Stainless Steel with
Seating Torque2.5 Nm
Small Bore (b2)0.3750 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1831
Ship height (cm)2.9
Ship length (cm)4.5
Ship width (cm)2.9
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-12MM-3/8"-SS Rigid Coupling, 2-Piece, 12mm x 3/8 Inch Bore, 1.142 Inch O.D., 1.772 Inch Length
€219.11 /unit