RULAND MANUFACTURING MSPX-1"-25MM-SS Rigid Coupling, 2-Piece, 1 Inch x 25mm Bore, 1.772 Inch O.D., 2.953 Inch Length

Item: DK7EQK Model: MSPX-1"-25MM-SS
In Stock

Get it by Tuesday, Jun 17

€425.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration1.476 in (37.5 mm)
B2 Max Shaft Penetration1.476 in (37.5 mm)
Balanced DesignYes
Bore (b1)1.0000 in
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max2.028 in (51.5 mm)
Finish SpecificationBright, No Plating
Forged Clamp ScrewM6
Full Bearing Support Required?No
Hex Wrench Size5.0 mm
Length (l)2.953 in (75.0 mm)
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.670757 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.772 in (45 mm)
Rated Torque1062 in-lb (120 Nm)
Recommended Gap0.094 in (2.38 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBright
Screw Location (r)0.665 in (16.9 mm)
Screw Material18-8 300 Series Stainless Steel with
Seating Torque9.6 Nm
Small Bore (b2)25 mm
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.5908
Ship height (cm)4.5
Ship length (cm)7.5
Ship width (cm)4.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-1"-25MM-SS Rigid Coupling, 2-Piece, 1 Inch x 25mm Bore, 1.772 Inch O.D., 2.953 Inch Length
€425.03 /unit