RULAND MANUFACTURING MSPX-1 1/2"-35MM-F Rigid Coupling, 2-Piece, 1.5 Inch x 35mm Bore, 2.638 Inch O.D., 3.74 Inch Length

Item: DK7EPB Model: MSPX-1 1/2"-35MM-F
In Stock

Get it by Tuesday, Jun 17

€352.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration1.870 in (47.5 mm)
B2 Max Shaft Penetration1.870 in (47.5 mm)
Balanced DesignYes
Bore (b1)1.5000 in
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max2.941 in (74.7 mm)
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp ScrewM8
Full Bearing Support Required?No
Hex Wrench Size6.0 mm
Length (l)3.740 in (95.0 mm)
Material Specification1215 Carbon Steel Bar
Maximum Speed4,000 RPM
Moment Of Inertia4.205594 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)2.638 in (67 mm)
Rated Torque9735 in-lb (1100 Nm)
Recommended Gap0.094 in (2.38 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw Location (r)1.051 in (26.7 mm)
Screw MaterialAlloy Steel with
Seating Torque39 Nm
Small Bore (b2)35 mm
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 1.687
Ship height (cm)6.7
Ship length (cm)9.5
Ship width (cm)6.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPX-1 1/2"-35MM-F Rigid Coupling, 2-Piece, 1.5 Inch x 35mm Bore, 2.638 Inch O.D., 3.74 Inch Length
€352.43 /unit