Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSPK-35-F Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 35 mm Bore Dia | CT9JAF

RULAND MANUFACTURING MSPK-35-F Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 35 mm Bore Dia

Item: CT9JAF Model: MSPK-35-FCross Ref: 805F15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.35 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound Keyed
Clearance Dia.62.4 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Width15 mm
ConstructionTwo Piece
For Shaft Dia.35 mm
Included Screws(2) Clamp Screw
Keyway Depth3.5 mm
Keyway Width10 mm
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.57 mm
Resistance PropertiesCorrosion Resistant
Screw Length18 mm
Screw Location From Center23.24 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque16 N-m
Screw Thread SizeM6 x 18
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.36
Ship length (cm)3.33
Ship width (cm)3.33
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Screw LengthCollar WidthCollar Material FinishPrice
RULAND MANUFACTURING MSPK-10-A Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 10 mm Bore Dia | CT9HZD MSPK-10-A10 mmAluminum24 mmAlloy Steel26.3 mm10 mm9 mmBright€44.69
RULAND MANUFACTURING MSPK-10-F Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 10 mm Bore Dia | CT9HZE MSPK-10-F10 mmCarbon Steel24 mmAlloy Steel26.3 mm10 mm9 mmBlack Oxide€40.29
RULAND MANUFACTURING MSPK-10-SS Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 10 mm Bore Dia, 303 | CT9HZF MSPK-10-SS10 mmStainless Steel24 mmStainless Steel26.3 mm10 mm9 mmBright€62.15
RULAND MANUFACTURING MSPK-12-F Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 12 mm Bore Dia | CT9HZG MSPK-12-F12 mmCarbon Steel28 mmAlloy Steel32 mm12 mm11 mmBlack Oxide€41.11
RULAND MANUFACTURING MSPK-12-A Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 12 mm Bore Dia | CT9HZH MSPK-12-A12 mmAluminum28 mmAlloy Steel32 mm12 mm11 mmBright€45.57
RULAND MANUFACTURING MSPK-12-SS Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 12 mm Bore Dia, 303 | CT9HZJ MSPK-12-SS12 mmStainless Steel28 mmStainless Steel32 mm12 mm11 mmBright€69.33
RULAND MANUFACTURING MSPK-14-A Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 14 mm Bore Dia | CT9HZK MSPK-14-A14 mmAluminum30 mmAlloy Steel33.7 mm14 mm11 mmBright€50.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPK-35-F Keyed Shaft Collar, 2-Piece, Metric, Round Keyed, Clamp On, 35 mm Bore Dia
€75.62 /unit