RULAND MANUFACTURING MSPH-140-SS Shaft Collar, 2-Piece, Heavy Duty, 140mm Bore, 180mm O.D., 32mm Width

Item: DK6FEA Model: MSPH-140-SS
In Stock

Get it by Tuesday, Jun 17

€3,141.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Axial Load22240 N
Bore (b1)140 mm
Bore Tolerance+0.102 mm / -0.000 mm
Clearance Diameter (c) Max187.4 mm
Finish SpecificationBright, No Plating
Forged Clamp ScrewM12 x 40
Hex Wrench Size10.0 mm
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Number Of Screws2 ea
Outer Diameter (od)180 mm
Recommended Gap3.18 mm
Recommended Shaft Tolerance+0.000 mm / -0.025 mm
Screw FinishBright
Screw Location (r)81.50 mm
Screw Material18-8 300 Series Stainless Steel
Seating Torque81 Nm
Temperature-40°F to 350°F (-40°C to 176°C)
Width (w)32 mm
Width Tolerance+0.076 mm / -0.254 mm

Shipping Info:

Ship weight (kg) 2.3355
Ship height (cm)18
Ship length (cm)18
Ship width (cm)3.2
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPH-140-SS Shaft Collar, 2-Piece, Heavy Duty, 140mm Bore, 180mm O.D., 32mm Width
€3,141.59 /unit