Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSPH-120-SS Heavy Duty Shaft Collar, 2 Piece, Metric, Round, Clamp On, 120 mm Bore Dia, 303 | CT9HWV

RULAND MANUFACTURING MSPH-120-SS Heavy Duty Shaft Collar, 2 Piece, Metric, Round, Clamp On, 120 mm Bore Dia

Item: CT9HWV Model: MSPH-120-SSCross Ref: 805EY4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,737.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.120 mm
Bore Tolerance0 mm to +0.102 mm
Bore TypeRound
Clearance Dia.168.5 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width32 mm
ConstructionTwo Piece
For Shaft Dia.120 mm
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.160 mm
Resistance PropertiesCorrosion Resistant
Screw Length40 mm
Screw Location From Center71.5 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Seating Torque81 N-m
Screw Thread SizeM12 x 40
Shaft Locking TypeClamp On
Shaft Tolerance-0.025 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter120 mm
Clearance Diameter168.5 mm
Collar Outside Diameter160 mm
For Shaft Diameter120 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 2.1015
Ship height (cm)3.49
Ship length (cm)15.88
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Screw MaterialClearance Dia.For Shaft Dia.Screw Location From CenterCollar StyleCollar MaterialPrice
RULAND MANUFACTURING MSPH-105-F Shaft Collar Clamp 2pc 105mm Steel | AF9XQB 30VN73 MSPH-105-F105 mm150 mmAlloy Steel159.2 mm--Clamp-€1,195.56
RULAND MANUFACTURING MSPH-110-F Shaft Collar Clamp 2pc 110mm Steel | AF9XQC 30VN74 MSPH-110-F110 mm150 mmAlloy Steel159.2 mm--Clamp-€1,228.31
RULAND MANUFACTURING MSPH-115-F Shaft Collar Clamp 2pc 115mm Steel | AF9XQD 30VN75 MSPH-115-F115 mm160 mmAlloy Steel168.5 mm--Clamp-€1,375.66
RULAND MANUFACTURING MSPH-120-F Shaft Collar Clamp 2pc 120mm Steel | AF9XQE 30VN76 MSPH-120-F120 mm160 mmAlloy Steel168.5 mm--Clamp-€634.18
RULAND MANUFACTURING MSPH-125-F Shaft Collar Clamp 2pc 125mm Steel | AF9XQF 30VN77 MSPH-125-F125 mm170 mmAlloy Steel177.9 mm--Clamp-€1,701.29
RULAND MANUFACTURING MSPH-130-F Shaft Collar Clamp 2pc 130mm Steel | AF9XQG 30VN78 MSPH-130-F130 mm170 mmAlloy Steel177.9 mm--Clamp-€1,469.33
RULAND MANUFACTURING MSPH-135-F Shaft Collar Clamp 2pc 135mm Steel | AF9XQH 30VN79 MSPH-135-F135 mm180 mmAlloy Steel187.4 mm--Clamp-€1,990.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPH-120-SS Heavy Duty Shaft Collar, 2 Piece, Metric, Round, Clamp On, 120 mm Bore Dia
€2,737.33 /unit