RULAND MANUFACTURING MSPC-15MM-1/2"-F Rigid Coupling, 2-Piece, 15mm x 0.5 Inch Bore, 1.339 Inch O.D., 1.969 Inch Length

Item: DK7ETE Model: MSPC-15MM-1/2"-F
In Stock

Get it by Tuesday, Jun 17

€293.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration0.984 in (25.0 mm)
B2 Max Shaft Penetration0.984 in (25.0 mm)
Balanced DesignYes
Bore (b1)15 mm
Bore Tolerance+0.0020 in / +0.0005 in (+0.050 mm / + 0.012 mm)
Clearance Diameter (c) Max1.551 in (39.4 mm)
Finish SpecificationHot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Forged Clamp ScrewM5
Full Bearing Support Required?No
Hex Wrench Size4.0 mm
Keyway (k1)5 mm
Keyway (k2)1/8 in
Length (l)1.969 in (50.0 mm)
Material Specification1215 Carbon Steel Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.153041 lb-in
Number Of Screws8 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1.339 in (34 mm)
Rated Torque1770 in-lb (200 Nm)
Recommended Gap0.063 in (1.60 mm)
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw Location (r)0.472 in (12.0 mm)
Screw MaterialAlloy Steel with
Seating Torque9.5 Nm
Small Bore (b2)0.5000 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.2327
Ship height (cm)3.4
Ship length (cm)5
Ship width (cm)3.4
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPC-15MM-1/2"-F Rigid Coupling, 2-Piece, 15mm x 0.5 Inch Bore, 1.339 Inch O.D., 1.969 Inch Length
€293.03 /unit