RULAND MANUFACTURING MSPB-8-P Shaft Collar, 2-Piece, 8mm Bore, 18mm O.D., 9mm Width

Item: DK6FDC Model: MSPB-8-P
In Stock

Get it by Tuesday, Jun 17

€37.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore (b1)8 mm
Bore Tolerance+0.050 mm / +0.012 mm
Clearance Diameter (c) Max22.4 mm
Finish SpecificationPlain
Forged Clamp ScrewM3 x 8
Hex Wrench Size2.5 mm
Material SpecificationAcetal Bar
Number Of Screws2 ea
Outer Diameter (od)18 mm
Recommended Gap1.20 mm
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBright
Screw Location (r)6.50 mm
Screw Material18-8 300 Series Stainless Steel
Seating Torque0.2 Nm
Temperature-10°F to 185°F (-23°C to 85°C)
Width (w)9 mm
Width Tolerance+0.076 mm / -0.254 mm

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)1.8
Ship length (cm)1.8
Ship width (cm)0.9
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPB-8-P Shaft Collar, 2-Piece, 8mm Bore, 18mm O.D., 9mm Width
€37.69 /unit