Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSPB-10-F Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 1215 | CT9NQC

RULAND MANUFACTURING MSPB-10-F Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia

Item: CT9NQC Model: MSPB-10-FCross Ref: 805EG9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.10 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Clearance Dia.26.3 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Width9 mm
ConstructionTwo Piece
For Shaft Dia.10 mm
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.24 mm
Resistance PropertiesCorrosion Resistant
Screw Length10 mm
Screw Location From Center8.51 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque2.1 N-m
Screw Thread SizeM3 x 10
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter10 mm
Clearance Diameter26.3 mm
Collar Construction2-Piece
Collar Material Grade1215
Collar Outside Diameter24 mm
For Shaft Diameter10 mm
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Screw LengthCollar WidthCollar Material FinishPrice
RULAND MANUFACTURING MSPB-10-A Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia | CT9NQB MSPB-10-A10 mmAluminum24 mmAlloy Steel26.3 mm10 mm9 mmBright€23.51
RULAND MANUFACTURING MSPB-10-SS Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia, 303 | CT9NQD MSPB-10-SS10 mmStainless Steel24 mmStainless Steel26.3 mm10 mm9 mmBright€38.61
RULAND MANUFACTURING MSPB-11-A Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 11 mm Bore Dia | CT9NQE MSPB-11-A11 mmAluminum28 mmAlloy Steel32 mm12 mm11 mmBright€23.95
RULAND MANUFACTURING MSPB-11-F Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 11 mm Bore Dia, 1215 | CT9NQF MSPB-11-F11 mmCarbon Steel28 mmAlloy Steel32 mm12 mm11 mmBlack Oxide€20.46
RULAND MANUFACTURING MSPB-11-SS Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 11 mm Bore Dia, 303 | CT9NQG MSPB-11-SS11 mmStainless Steel28 mmStainless Steel32 mm12 mm11 mmBright€44.91
RULAND MANUFACTURING MSPB-12-A Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia | CT9NQH MSPB-12-A12 mmAluminum28 mmAlloy Steel32 mm12 mm11 mmBright€23.95
RULAND MANUFACTURING MSPB-12-F Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 1215 | CT9NQJ MSPB-12-F12 mmCarbon Steel28 mmAlloy Steel32 mm12 mm11 mmBlack Oxide€19.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSPB-10-F Balanced Shaft Collar, 2 Piece, Metric, Round, Clamp On, 10 mm Bore Dia
€20.03 /unit