Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSP-50-A Shaft Collar Two Piece Clamp Id 50 Mm | AB8ZWN 2ANF5

RULAND MANUFACTURING MSP-50-A Shaft Collar Two Piece Clamp Id 50 Mm

Item: AB8ZWN Model: MSP-50-ACross Ref: 2ANF5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.50 mm
Clearance Dia.84.7 mm
Collar StyleClamp
Dimension TypeMetric
FinishBright
GradeGrade 2024
Inside Dia.50 mm
MaterialAluminum
Number Of Pieces2
Operating Temp. Range-40°F to +225°F
Outside Dia.78 mm
Screw MaterialAlloy Steel
TypeTwo Piece Clamp
Width19 mm
Withstand Temp.225°F
Bore Diameter50 mm
Bore Tolerance+0.050/+0.012 mm
Bore TypeRound
Clearance Diameter84.7 mm
Collar Construction2-Piece
Collar MaterialAluminum
Collar Material FinishBright
Collar Material Grade2024
Collar Outside Diameter78 mm
Collar Width19 mm
For Shaft Diameter50 mm
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature107°C
Minimum Operating Temperature-40°C
Screw Length25 mm
Screw Location From Center32 mm
Screw Material FinishBlack Oxide
Screw Seating Torque39 N-m
Screw Thread SizeM8
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementMetric
Width Tolerance+0.076, -0.254 mm

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)1.91
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.MaterialOperating Temp. RangeFinishPrice
RULAND MANUFACTURING MSP-10-A Shaft Collar Two Piece Clamp Id 10 Mm | AB8ZLM 2AMD5 MSP-10-A10 mm24 mm-Alloy Steel26.3 mmAluminum-40°F to +225°FBright€20.00
RULAND MANUFACTURING MSP-10-F Shaft Collar Two Piece Clamp Id 10 Mm | AB8ZLQ 2AMD8 MSP-10-F10 mm24 mm-Alloy Steel26.3 mmLead Free Steel-40°F to +350°FBlack Oxide€16.35
RULAND MANUFACTURING MSP-10-SS Shaft Collar Two Piece Clamp Id 10 Mm | AB8ZLU 2AME2 MSP-10-SS10 mm24 mm-Stainless Steel26.3 mmStainless Steel-40°F to +350°FBright€32.78
RULAND MANUFACTURING MSP-11-A Shaft Collar Two Piece Clamp Id 11 Mm | AB8ZLX 2AME5 MSP-11-A11 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€20.21
RULAND MANUFACTURING MSP-11-F Shaft Collar Two Piece Clamp Id 11 Mm | AB8ZMA 2AME8 MSP-11-F11 mm28 mm-Alloy Steel32 mmLead Free Steel-40°F to +350°FBlack Oxide€17.70
RULAND MANUFACTURING MSP-11-SS Shaft Collar Two Piece Clamp Id 11 Mm | AB8ZMD 2AMF2 MSP-11-SS11 mm28 mm-Stainless Steel32 mmStainless Steel-40°F to +350°FBright€38.05
RULAND MANUFACTURING MSP-12-A Shaft Collar Two Piece Clamp Id 12 Mm | AB8ZMG 2AMF5 MSP-12-A12 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€20.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSP-50-A Shaft Collar Two Piece Clamp Id 50 Mm
€90.26 /unit