Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSP-12-FZ Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 11 mm Collar Wide | CT9MLM

RULAND MANUFACTURING MSP-12-FZ Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 11 mm Collar Wide

Item: CT9MLM Model: MSP-12-FZCross Ref: 805DN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.12 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Clearance Dia.32 mm
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar Width11 mm
ConstructionTwo Piece
For Shaft Dia.12 mm
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.28 mm
Resistance PropertiesCorrosion Resistant
Screw Length12 mm
Screw Location From Center10.01 mm
Screw MaterialAlloy Steel
Screw Material FinishZinc Plated
Screw Seating Torque4.6 N-m
Screw Thread SizeM4 x 12
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter12 mm
Clearance Diameter32 mm
Collar Outside Diameter28 mm
For Shaft Diameter12 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.MaterialOperating Temp. RangeFinishPrice
RULAND MANUFACTURING MSP-10-A Shaft Collar Two Piece Clamp Id 10 Mm | AB8ZLM 2AMD5 MSP-10-A10 mm24 mm-Alloy Steel26.3 mmAluminum-40°F to +225°FBright€20.00
RULAND MANUFACTURING MSP-10-F Shaft Collar Two Piece Clamp Id 10 Mm | AB8ZLQ 2AMD8 MSP-10-F10 mm24 mm-Alloy Steel26.3 mmLead Free Steel-40°F to +350°FBlack Oxide€16.35
RULAND MANUFACTURING MSP-10-SS Shaft Collar Two Piece Clamp Id 10 Mm | AB8ZLU 2AME2 MSP-10-SS10 mm24 mm-Stainless Steel26.3 mmStainless Steel-40°F to +350°FBright€32.78
RULAND MANUFACTURING MSP-11-A Shaft Collar Two Piece Clamp Id 11 Mm | AB8ZLX 2AME5 MSP-11-A11 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€20.21
RULAND MANUFACTURING MSP-11-F Shaft Collar Two Piece Clamp Id 11 Mm | AB8ZMA 2AME8 MSP-11-F11 mm28 mm-Alloy Steel32 mmLead Free Steel-40°F to +350°FBlack Oxide€17.70
RULAND MANUFACTURING MSP-11-SS Shaft Collar Two Piece Clamp Id 11 Mm | AB8ZMD 2AMF2 MSP-11-SS11 mm28 mm-Stainless Steel32 mmStainless Steel-40°F to +350°FBright€38.05
RULAND MANUFACTURING MSP-12-A Shaft Collar Two Piece Clamp Id 12 Mm | AB8ZMG 2AMF5 MSP-12-A12 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€20.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSP-12-FZ Shaft Collar, 2 Piece, Metric, Round, Clamp On, 12 mm Bore Dia, 11 mm Collar Wide
€22.63 /unit