Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSCC-20-20-SS Rigid Shaft Coupling Set Screw 20mm | AF9WWG 30VJ35

RULAND MANUFACTURING MSCC-20-20-SS Rigid Shaft Coupling Set Screw 20mm

Item: AF9WWG Model: MSCC-20-20-SSCross Ref: 30VJ35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.20 mm
GradeGrade 303
Keyway Width6 mm
MaterialStainless Steel
Max. Rpm4000 RPM
Outside Dia.42 mm
Overall Length65 mm
TypeSet Screw, With Keyway

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)4.32
Ship length (cm)6.5
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthGradeBore Dia.TypeMax. RpmPrice
RULAND MANUFACTURING MSCC-10-10-F Rigid Shaft Coupling Set Screw 10mm | AF9WVX 30VJ26 MSCC-10-10-F45 mmGrade 121510 mmSet Screw, With Keyway4000 RPM€74.55
RULAND MANUFACTURING MSCC-10-10-SS Rigid Shaft Coupling Set Screw 10mm | AF9WVY 30VJ27 MSCC-10-10-SS45 mmGrade 30310 mmSet Screw, With Keyway4000 RPM€140.89
RULAND MANUFACTURING MSCC-12-12-F Rigid Shaft Coupling Set Screw 12mm | AF9WVZ 30VJ28 MSCC-12-12-F45 mmGrade 121512 mmSet Screw, With Keyway4000 RPM€73.76
RULAND MANUFACTURING MSCC-12-12-SS Rigid Shaft Coupling Set Screw 12mm | AF9WWA 30VJ29 MSCC-12-12-SS45 mmGrade 30312 mmSet Screw, With Keyway4000 RPM€140.89
RULAND MANUFACTURING MSCC-14-14-F Rigid Shaft Coupling Set Screw 14mm | AF9WWB 30VJ30 MSCC-14-14-F50 mmGrade 121514 mmSet Screw, With Keyway4000 RPM€83.86
RULAND MANUFACTURING MSCC-14-14-SS Rigid Shaft Coupling Set Screw 14mm | AF9WWC 30VJ31 MSCC-14-14-SS50 mmGrade 30314 mmSet Screw, With Keyway4000 RPM€193.02
RULAND MANUFACTURING MSCC-16-16-F Rigid Shaft Coupling Set Screw 16mm | AF9WWD 30VJ32 MSCC-16-16-F50 mmGrade 121516 mmSet Screw, With Keyway4000 RPM€86.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSCC-20-20-SS Rigid Shaft Coupling Set Screw 20mm
€266.28 /unit