RULAND MANUFACTURING MRSS25-11-11-A Slit Coupling, Set Screw Style, 11mm x 11mm Bore, 25.0mm O.D., 25.8mm Length

Item: DK6TUW Model: MRSS25-11-11-A
In Stock

Get it by Tuesday, Jun 17

€100.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment3.0°
Axial Motion0.70 mm
B1 Max Shaft Penetration9.6 mm
B2 Max Shaft Penetration9.6 mm
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.020 mm / +xad0.000 mm
Dynamic Torque Non-reversing3.10 Nm
Dynamic Torque Reversing2.05 Nm
Finish SpecificationSurTec 650
Forged Set ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)25.8 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed15,000 RPM
Moment Of Inertia0.0076791 lb-in²
Number Of Screws4
Outer Diameter (od)25 mm
Parallel Misalignment0.16 mm
Peak Torque5.20 Nm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque3.20 Nm
Small Bore (b2)11 mm
Temperature-110°F to 175°F (-80°C to 80°C)
Torsional Stiffness3 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0234
Ship height (cm)2.5
Ship length (cm)2.58
Ship width (cm)2.5
Country of OriginIE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MRSS25-11-11-A Slit Coupling, Set Screw Style, 11mm x 11mm Bore, 25.0mm O.D., 25.8mm Length
€100.31 /unit