Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MRSS20-10-6-A Slit Coupling, 10 mm Bore Dia 1, 6 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GDX

RULAND MANUFACTURING MRSS20-10-6-A Slit Coupling, 10 mm Bore Dia 1, 6 mm Bore Dia 2, 20 mm Coupling Outside Dia

Item: CT9GDX Model: MRSS20-10-6-ACross Ref: 805J48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment
ApplicationMedical And Semiconductor Equipment, Test And Measurement Equipment
Axial Motion0.5 mm
Bore Dia. 110 mm
Bore Dia. 26 mm
Bore Tolerance0 mm to 0.02 mm
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishSurtec 650
Coupling Material Grade7075
Coupling Outside Dia.20 mm
Different Bore SizesYes
Dynamic Torque Non-reversing1.95 N-m
Dynamic Torque Reversing1.3 N-m
Fastener Tightening Torque1.76 N-m
FeaturesAccommodates All Forms Of Misalignment, High Torsional Stiffness, Short Style Slit Coupling
For EnvironmentMedical
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(4) Set Screw
Length Through Bore 18.6 mm
Length Through Bore 28.6 mm
Max. Bore Dia.10 mm
Max. Operating Temp.79.44°C
Max. Speed20000 RPM
Min. Operating Temp.-78.89°C
Moment Of Inertia0.003 lbs.-sq. in.
Number Of Locking Screws4
Overall Length21.5 mm
Parallel Misalignment0.12 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Thread SizeM4
Shaft Locking TypeSet Screws
System Of MeasurementMetric
Torsional Stiffness1.9 N-m/deg.
Zero BacklashYes
Bore Diameter 110 mm
Bore Diameter 26 mm
Coupling Outside Diameter20 mm
Maximum Bore Diameter10 mm
Maximum Operating Temperature79.44°C
Maximum Speed20000 RPM
Minimum Operating Temperature-78.89°C
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.6
Ship length (cm)2
Ship width (cm)2
Country of OriginIE

Product Variants

ProductModelShaft Locking TypeDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthTorsional StiffnessAxial MotionPrice
RULAND MANUFACTURING MRSS6-1.5-1.5-A Slit Coupling, 1 1/2 mm Bore Dia 1, 1 1/2 mm Bore Dia 2, 9.4 mm Length | CT9FZH MRSS6-1.5-1.5-ASet ScrewsNo1.5 mm1.5 mm6 mm9.4 mm0.1 N-m/deg.0.06 mm€167.79
RULAND MANUFACTURING MRSC20-10-10-A Slit Coupling, 10 mm Bore Dia 1, 10 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GCQ MRSC20-10-10-AClamp OnNo10 mm10 mm20 mm21.5 mm1.9 N-m/deg.0.5 mm€134.43
RULAND MANUFACTURING MRSS20-10-10-A Slit Coupling, 10 mm Bore Dia 1, 10 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GCR MRSS20-10-10-ASet ScrewsNo10 mm10 mm20 mm21.5 mm1.9 N-m/deg.0.5 mm€130.86
RULAND MANUFACTURING MRSC25-10-10-A Slit Coupling, 10 mm Bore Dia 1, 10 mm Bore Dia 2, 25 mm Coupling Outside Dia | CT9GCU MRSC25-10-10-AClamp OnNo10 mm10 mm25 mm25.8 mm3.1 N-m/deg.0.7 mm€138.41
RULAND MANUFACTURING MRSS25-10-10-A Slit Coupling, 10 mm Bore Dia 1, 10 mm Bore Dia 2, 25 mm Coupling Outside Dia | CT9GCX MRSS25-10-10-ASet ScrewsNo10 mm10 mm25 mm25.8 mm3 N-m/deg.0.7 mm€135.54
RULAND MANUFACTURING MRSC20-10-4-A Slit Coupling, 10 mm Bore Dia 1, 4 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GDF MRSC20-10-4-AClamp OnYes10 mm4 mm20 mm21.5 mm1.9 N-m/deg.0.5 mm€147.84
RULAND MANUFACTURING MRSC20-10-5-A Slit Coupling, 10 mm Bore Dia 1, 5 mm Bore Dia 2, 20 mm Coupling Outside Dia | CT9GDJ MRSC20-10-5-AClamp OnYes10 mm5 mm20 mm21.5 mm1.9 N-m/deg.0.5 mm€134.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MRSS20-10-6-A Slit Coupling, 10 mm Bore Dia 1, 6 mm Bore Dia 2, 20 mm Coupling Outside Dia
€166.79 /unit